Sartorius MCA2.7SM-S00 Cubis® II Ultra Micro Balance, 2.1 g x 0.0001 mg; Auto Glass Draft Shield

Representative image only.
Sartorius Mfr # MCA2.7SM-S00 – Item # EW-39742-46
Long-term flexibility for regulatory and laboratory needs
  • Fully customizable hardware, software, and connectivity
  • Complete data integrity for confident compliance
  • Error-free operation by assessing and correcting relevant factors
  • Advanced MCA user interface with swipe functionality
  • All-inclusive software package included
  • 10 year warranty

PRODUCT OPTIONS

$42,310.40USD / Each
$48,080.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Optimize balance performance with…
Optimize balance performance with…
Sartorius Software
ITEM(S) ON SALE
$620.50 - $2,805.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mg)2100
  • Capacity (g)2.1
  • Readability (mg)0.0001
  • Repeatability (mg)0.0002
  • Linearity (mg)0.0007
  • Weighing Unitsmg, g, kg, ct, lb, oz, ozt, Hong Kong taels, Singapore taels, Taiwanese taels, Chinese taels, GN, dwt, mom, tol, bat, MS, N
  • Calibration TypeInternal
  • OutputRS232, USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)7
  • Battery1 CR2032 Lithium (included)
  • Pan Diameter (in)51/64
  • Platform Length (in)13 2/5
  • Platform Width (in)5 1/2
  • Display Width (in)7
  • DescriptionCubis II Ultra Micro Balance 2.1g X 0.0001 mg. with Pre-configured QApp 99 Software,and Auto.Glass Draft Shield
  • Warranty10 Years
10 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Includes

120/230 VAC 50/60 Hz power adapter, weighing pan, filter weighing pan, internal draft shield, shield plate, USB cable, dust cable, and CR2032 lithium battery .

Key Features

  • Fully customizable hardware, software, and connectivity
  • Complete data integrity for confident compliance
  • Error-free operation by assessing and correcting relevant factors
  • Advanced MCA user interface with swipe functionality
  • All-inclusive software package included
  • 10 year warranty

More About this Item

Sartorius® Cubis® II MCA is a completely customizable balance to align with your unique application and compliance requirements while ensuring reliable results. Innovative technology features draft shield technology, fast and easy motorized leveling, an integrated ionizer for automatic electrostatic elimination, and climate sensor for environmental monitoring to ensure error-free operation.

Large 7” color touch screen display allows you to touch, scroll, and swipe with factory-installed weighing applications. The status center shows all information about your balance and environmental conditions as well as detailed help and support in case of warnings and errors.

The all-inclusive software, QApp 99, includes four different sub-packages for compliance, complex weighing applications, weighing applications and helpful tools, and connectors for data exchange. Full end-to-end data integrity follows ALCOA+ principles. Data cannot be manipulated with the user management function and LIMS connectivity. User management includes centralized password management support, high security management configuration, and login rules. Electronic signatures are in compliance with 21 CFR Part 11.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat