This item is now discontinued. We recommend the following as suggested replacements: EW-39742-51

Sartorius MSA3203S100DE Cubis Precision Toploader Balance 3200g x 0.001g

Representative image only.
Sartorius Mfr # MSA3203S100DE – Item # EW-11229-02
Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
  • Tiltable and removable touchscreen featuring a high-resolution color display
  • Short measurement times result in time gained—for every single measurement
  • 3-place balances are considered Precision Balances
  • If you don't see a Cubis configuration that fits your needs, please contact us
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)3200
  • Capacity (kg)3.2
  • Readability (g)0.001
  • Linearity (g)0.005
  • Weighing Unitsg, kg, mg, ct, lb, oz, gr oz, tael, gr, dwts, Parts per lb, moms, Austrian ct, Tola, Baht, Mesghal
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Italian, Spanish, Japanese, Chinese, Croatian, Russian, and Polish
  • OutputRS-232 / USB / auxiliary
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Power (VAC)115
  • Height (in)11 1/5
  • Width (in)9 1/2
  • Depth (in)16 1/10
  • Display Height (in)5 45/64
  • DescriptionCubis Precision Toploader Balance 3200g x 0.001g
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Tiltable and removable touchscreen featuring a high-resolution color display
  • Short measurement times result in time gained—for every single measurement
  • 3-place balances are considered Precision Balances
  • If you don't see a Cubis configuration that fits your needs, please contact us
  • 2 year warranty

More About this Item

Sartorius Cubis Precision and Toploading Balances incorporate a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability as well as offer the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards. Cubis is also the first and only balance to automatically check, perform and document its exact leveling. As a part of the Cubis modular series, it allows customization of the display, weighing module and draft shield to meet specific laboratory applications to fulfill the most stringent requirements as well as allow a customer to invest in only what is necessary.

•Q-Level, the automatic motorized leveling function (models >6.2kg offer operator guidance)
•isoCAL, a fully automatic calibration/adjustment function
•Draft shields and weigh pan can be quickly and easily disassembled and cleaned
•Cubis Precision and Toploading Balances are protected against dust and water

The MSA series also adds;
•Built-in USB, 25-pin RS232C, Ethernet communication and integrated SD card reader
•Q-Guide: Wizard-supported user/task management for easy operation and programming
• Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions


•Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat