Sartorius QUINTIX2102-1S Toploading Balance, 2100g x 0.01g Internal Calibration

Representative image only.
Sartorius Mfr # QUINTIX2102-1S – Item # EW-11800-83
An outstanding combination of design and technology that provides excellent performance in the laboratory
  • Touchscreen/swipe technology enables users to easily navigate through all balance operations
  • Weighing applications are integrated into the balance menu and available at the touch of a key
  • Simple menu navigation with icon-driven menus
  • Monolithic weigh cell provides superior durability and reliability with precise weighing results
  • ISO/GLP-compliant recording feature complies with documentation requirements
  • Feature isoCAL—a built-in fully automatic internal calibration and balance adjustment function
  • Mini USB interface port enables communication with a PC or printer
  • 3 year warranty

PRODUCT OPTIONS

$2,481.60USD / Each
$2,820.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2200
  • Capacity (kg)2.2
  • Readability (g)0.01
  • Repeatability (g)0.01
  • Linearity (g)0.02
  • Weighing Unitsg
  • Calibration TypeInternal
  • LanguagesAll
  • OutputUSB
  • USB InterfaceYes
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)4
  • Width (in)8 1/2
  • Depth (in)13 45/64
  • DescriptionToploading Balance, 2100g x 0.01ginternal Calibration
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Touchscreen/swipe technology enables users to easily navigate through all balance operations
  • Weighing applications are integrated into the balance menu and available at the touch of a key
  • Simple menu navigation with icon-driven menus
  • Monolithic weigh cell provides superior durability and reliability with precise weighing results
  • ISO/GLP-compliant recording feature complies with documentation requirements
  • Feature isoCAL—a built-in fully automatic internal calibration and balance adjustment function
  • Mini USB interface port enables communication with a PC or printer
  • 3 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat