Sartorius Scale, 35kg (77 Lb)-with Specific Weighing Applications

Representative image only.
Sartorius Mfr # EB35EDE-10UR – Item # EW-11210-50
  • Heavy-duty, IP54-rated platform protects against dust and moisture
  • Choose from two versions
  • The specific application balances include applications: counting, % weighing, unit toggle, preset tare, animal weighing, net total and calculation
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)35000
  • Capacity (kg)35
  • Capacity (lbs)77
  • Readability (g)1
  • Weighing Unitsg, kg, mg, lb, oz, ozt, tael, momme, tola, baht, ton, mesghal, ct, gn, dwt
  • Calibration TypeExternal
  • Power (VAC)120 / 240
  • DescriptionScale, 35kg (77 Lb)-with Specific Weighing Applications
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Heavy-duty, IP54-rated platform protects against dust and moisture
  • Choose from two versions
  • The specific application balances include applications: counting, % weighing, unit toggle, preset tare, animal weighing, net total and calculation
  • 3 year warranty

More About this Item

Scales include a 115 VAC, 50/60 Hz adapter with 3-ft cord and three-prong plug. Order optional 230 VAC adapter separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat