Sartorius Vivaspin 500 Centrifugal Concentrators, PES Membrane 0.20 um; 25/Pk

Representative image only.
Sartorius Mfr # VS0171 – Item # EW-36228-14
Broad range of process alternatives for the filtration and concentration of biological samples
  • Disposable ultrafiltration devices concentrate and purify biological samples to concentrations over 100x in a single spin!
  • Concentrators feature twin vertical membranes—increased surface area provides faster filtration
  • Polyethersulfone membrane is excellent for most solutions when recovery is most important
  • One step procedure for small sample amounts

PRODUCT OPTIONS

$124.00USD / Pkg of 25

SPECS & DESCRIPTION

Specifications & Description

  • Hold-Up Volume (mL)0.005
  • MembranePolyethersulfone
  • Filtration Area (cm²)0.5
  • Pore Size (µm)0.2
  • Length (cm)5
  • Width (cm)1.1
  • Max Volume Range (µL)0.6
  • Min Volume Range (mL)0.1
  • DescriptionCentrifugal Concentrators, PES Membrane 0.20 um; 25/Pk

Key Features

  • Disposable ultrafiltration devices concentrate and purify biological samples to concentrations over 100x in a single spin!
  • Concentrators feature twin vertical membranes—increased surface area provides faster filtration
  • Polyethersulfone membrane is excellent for most solutions when recovery is most important
  • One step procedure for small sample amounts

More About this Item

The 500µl centrifugal filter units can be used in either swing out or fixed angle rotors accepting 2.2 ml centrifuge tubes. The vertical membrane design and thin channel filtration chamber minimizes membrane fouling and provides high speed concentrations, even with particle laden solutions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat