Environmental Express SC543 Digestion Tube without Caps, PFA, 50 mL

Representative image only.
Environmental Express Mfr # SC543 – Item # EW-53202-03
Disposable digestion tubes eliminate transfer steps
  • Tubes that act as a digestion vessel or storage container and fit perfectly into the HotBlock and AutoBlock systems
  • Low metals background and EPA approved for digestions
  • Accessories include watch glasses, reflux caps, and transfer/storage racks
  • Compatible with 50 mL HotBlock Systems—not compatible with FlipMate

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)50
  • Tube MaterialPFA
  • Width (InchShort)1 9/64
  • Tube Bottom ShapeFlat
  • Height (in)5;5
  • Tube ColorTranslucent
  • Cap TypeScrew-Thread
  • Cap MaterialNo cap included
  • SterileNo
  • Outside Diameter (in)1 9/64
  • Height (mm)127
  • Outside Diameter (mm)29
  • DescriptionDigestion Tube without Caps, PFA, 50 mL

Key Features

  • Tubes that act as a digestion vessel or storage container and fit perfectly into the HotBlock and AutoBlock systems
  • Low metals background and EPA approved for digestions
  • Accessories include watch glasses, reflux caps, and transfer/storage racks
  • Compatible with 50 mL HotBlock Systems—not compatible with FlipMate

More About this Item

Approved for hot plate digestions and certified for low metals background.

Ungraduated PFA cups with PFA caps hold up to your toughest digestions—whether due to higher temperatures or harmful chemicals. PFA is chemically inert. Use when polypropylene and polyethylene cannot be used. PFA cups do not include a Certificate of Analysis for volume or low-level metals content.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat