Scienceware 10913 Polypropylene Mason Jar, 480 mL

Representative image only.
Scienceware Mfr # 109130000 – Item # EW-06029-11
Store samples safely for extended periods
  • Heavy-walled for added strength
  • Autoclavable

PRODUCT OPTIONS

$71.50USD / Pkg of 6

BUY MORE & SAVE

  • 1-4$71.50USD / Pkg of 6
  • 5-9$64.35USD / Pkg of 6
  • 10+$57.20USD / Pkg of 6
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)480
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size70 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 1/4
  • Outside Diameter (OD) (cm)8.1
  • Overall Height (in)5 1/4
  • Overall Height (cm)13.5
  • Descriptionpolypropylene mason jar, 480 mL

Key Features

  • Heavy-walled for added strength
  • Autoclavable

More About this Item

Heavy-walled polypropylene (PP) jars are ideal for long-term storage and many other laboratory uses. Come with polypropylene screw caps (standard Mason jar thread).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat