Scienceware 11646-0614 Safety Labeled Wash Bottle, Soap

Representative image only.
Scienceware Mfr # 11646-0614 – Item # EW-06256-11
Keep solutions close at hand with easy identification
  • Quickly identify contents by large lettering
  • Will not leak with polyallomer cap

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolyallomer (PA)
  • Cap / Stopper Size43 mm
  • Cap ColorBlue
  • Label TypeSoap
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 7/8
  • Outside Diameter (OD) (cm)7.3
  • Overall Height (in)8 3/4
  • Overall Height (cm)22.5
  • DescriptionSafety Labeled Wash Bottle, soap

Key Features

  • Quickly identify contents by large lettering
  • Will not leak with polyallomer cap

More About this Item

The large lettering on the bottles and color-coded caps allow you to quickly identify the content. Bottles include a leakproof 43-mm polyallomer and nozzle assembly. Please note, these bottle are not recommended for long-term storage of toluene.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat