Scienceware 11646-0640 Safety Labeled Wash Bottle, 70% ethanol

Representative image only.
Scienceware Mfr # 11646-0640 – Item # EW-06256-13

$43.25USD / of 6

BUY MORE & SAVE

  • 1-5$43.25USD / of 6
  • 6-29$38.93USD / of 6
  • 30-119$36.76USD / of 6
  • 120+$34.60USD / of 6
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialLDPE
  • Cap MaterialPolyallomer (PA)
  • Cap / Stopper Size53 mm
  • Cap ColorGreen
  • AutoclavableNo
  • Label Type70% ethanol
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)7.3
  • Overall Height (in)8 3/4
  • Overall Height (cm)22.5
  • DescriptionSafety Labeled Wash Bottle, 70% ethanol

More About this Item

Bottles include a leakproof 43-mm polyallomer (PA) cap and nozzle assembly. Large lettering and color-coded caps allow quick identification of contents.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat