Scienceware 18794 Centrifuge Tube Rack for 50 mL centrifuge tubes

Representative image only.
Scienceware Mfr # 187940000 – Item # EW-06696-00

$51.50USD / Each

BUY MORE & SAVE

  • 1-5$51.50USD / Each
  • 6-29$46.35USD / Each
  • 30-119$43.78USD / Each
  • 120+$41.20USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mL)50
  • Tubes Held8
  • Length (in)5 1/2
  • Width (in)3
  • Height (in)5
  • Length (mm)140
  • Width (mm)76
  • MaterialSteel
  • DescriptionCentrifuge Tube Rack for 50 mL centrifuge tubes

More About this Item

All racks are made of epoxy-coated steel wire. Holds eight 50-mL centrifuge tubes with 30-mm square openings; measures 5-1/2"L x 3"W x 3-1/2"H. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat