Scienceware 26213-0000 Tapered Polypropylene Beaker, 250 mL

Representative image only.
Scienceware Mfr # 26213-0000 – Item # EW-06003-41
Tapered beaker design with spout makes for easy pouring
  • Easy stacking and storage
  • Autoclavable
  • Beaker features a 250 mL capacity with 50 mL graduations

PRODUCT OPTIONS

$40.50USD / Pkg of 6

BUY MORE & SAVE

  • 1-5$40.50USD / Pkg of 6
  • 6-29$36.45USD / Pkg of 6
  • 30-119$34.43USD / Pkg of 6
  • 120+$32.40USD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • AutoclavableYes
  • Withstands High Temperature (° F)275
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)2 1/2
  • Outside Diameter (OD) (cm)6.5
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.6
  • DescriptionTapered Polypropylene Beaker, 250 mL

Key Features

  • Easy stacking and storage
  • Autoclavable
  • Beaker features a 250 mL capacity with 50 mL graduations

More About this Item

These polypropylene (PP) beakers are tapered for easy stacking and storage. Graduations are engraved into the side of the beaker. Beakers can withstand temperatures to 250°F (121°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat