Scienceware 36904 Sterile Polystyrene Sampling Scoop, 4 oz

Representative image only.
Scienceware Mfr # 369040000 – Item # EW-06260-20
These scoops are the perfect shape and size for taking samples, especially from wide-mouth containers. Designed to hold various capacities, these one-piece sterile scoops are molded of high-impact polystyrene plastic.
  • 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample When placed on a flat surface they remain upright; can be used as weighing boats Made from FDA grade materials Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization

PRODUCT OPTIONS

$223.00USD / Case of 100

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)4
  • Capacity (mL)125
  • Overall Length (in)8 43/64
  • Height (in)1 5/16
  • Width (in)2
  • Handle Length (in)5
  • Overall Length (cm)22.1
  • Width (cm)5.1
  • Handle Length (cm)12.7
  • MaterialPolystyrene
  • SterileYes
  • DescriptionSterile polystyrene sampling scoop, 4 oz

Key Features

  • 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample When placed on a flat surface they remain upright; can be used as weighing boats Made from FDA grade materials Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization

More About this Item

These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weight/volumes. Stated volumes represent typical heaping samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat