Scienceware Benchtop Analytical Grinder Mill, 20-50 mL Capacity, 43um Particle; 110V/60 Hz

Representative image only.
Scienceware Mfr # F372500010 – Item # EW-04305-00
Hands-free grinding of small samples
  • Grind pharmaceuticals, seeds, frozen tissue, pigment blends, and rocks
  • Two-position rocker switch allows either pulse or continuous operation

$1,520.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Final Particle Size43 µm
  • MaterialPolycarbonate
  • Speed (rpm)12000
  • Motor Size (hp)1/5
  • Power (VAC)110
  • Power (Hz)60
  • Height (in)6.25
  • Width (in)10.25
  • Height (cm)15.9
  • Width (cm)26
  • DescriptionBenchtop Analytical Grinder Mill, 20-50 mL Capacity, 43um Particle; 110V/60 Hz

Includes

stainless steel blade and 6-ft cord with a three-prong plug.

Key Features

  • Grind pharmaceuticals, seeds, frozen tissue, pigment blends, and rocks
  • Two-position rocker switch allows either pulse or continuous operation

More About this Item

Rugged polycarbonate mill with 304 stainless steel blade rapidly grinds small samples using a 1/5-hp motor. Grinding chamber disassembles to allow complete sample recovery and cleaning. Resettable circuit breaker protects the motor if the sample jams the blade. A built-in switch prevents operation unless all parts are completely assembled — light on the rocker switch indicates when unit is ready for use.

ACCESSORIES

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • Q:

    Is the blade on the bottom or on the top while milling?
    Asked on 8/7/2013 by Reddy

    1 answer

    • STAFF EXPERT

      A:

      The grinding blade is located on the bottom of the grinding chamber. If you have further questions please contact us at 800-323-4340 or techinfo@coleparmer.com.

      Answered on 8/8/2013 by Mike S from Technical Support
  • Q:

    What is the minimum sample size for this grinder?
    Asked on 8/29/2011 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      The sample size should be 20 to 50 cc.

      Answered on 8/31/2011 by Mike from Tech Support
  • Q:

    Can you grind dry-ice and froozen samples with this grinder?
    Asked on 9/10/2010 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      Dry ice and softer frozen samples are acceptable for use with this mill.

      Answered on 9/15/2010 by Mike from Tech Support
  • Q:

    What is the time limit? I want to run the mill for 24 hours straight, is this possible?
    Asked on 11/8/2009 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      This mill is recommended for intermittent use only; 5 minutes on followed by 5 minutes off.

      Answered on 11/12/2009 by Josh from Technical Support
  • Q:

    What is the maximum size of small smaples for grinding? 1cm3 is acceptable?
    Asked on 8/26/2009 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      The sample range for this unit is 20-50 cm^3 (or mL).

      Please contact our technical application specialists for additional assistance (contact information can be found on the product web page).

      Answered on 8/27/2009 by Jen from Technical Support
  • Q:

    Does this item have a CE mark?
    Asked on 8/6/2009 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      This item is not CE marked.

      Answered on 8/6/2009 by Jaime from Technical Support
Displaying questions 1-6

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat