This item is now discontinued. We recommend the following as suggested replacements: EW-06264-04

Scienceware F36726-0000 Polypropylene sampling spoon, 1 tbsp

Representative image only.
Scienceware Mfr # F36726-0000 – Item # EW-06263-45

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.5
  • Capacity (mL)14.8
  • Width (in)1 1/2
  • Handle Length (in)5 1/4
  • Width (cm)3.81
  • Handle Length (cm)13.34
  • Handle Length (ft)0.4375
  • MaterialPolypropylene
  • SterileNo
  • DescriptionPolypropylene sampling spoon, 1 tbsp

More About this Item

Sampling spoons made of talc-filled polypropylene are autoclavable at 250° (121°C) to maintain sample integrity. Select from various capacities to meet your laboratory needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat