Scienceware F36781-0032 Long-handled HDPE dipper 32 oz with 6' 1 piece handle

Representative image only.
Scienceware Mfr # F36781-0032 – Item # EW-06282-24
Chemical- and corrosion-resistant high-density polyethylene (HDPE) dippers
  • The container is welded at a 45° for convenient sampling from elevated positions
  • Pouring spout makes retrieving and dispensing samples easier

PRODUCT OPTIONS

$120.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)32
  • Capacity (mL)946.558864129363
  • Handle Length (in)72
  • Handle Length (cm)182.88
  • Handle Length (ft)6
  • MaterialHDPE
  • SterileNo
  • DescriptionLong-handled HDPE dipper 32 oz with 6' 1 piece handle

Key Features

  • The container is welded at a 45° for convenient sampling from elevated positions
  • Pouring spout makes retrieving and dispensing samples easier

More About this Item

Chemical- and corrosion-resistant high-density polyethylene (HDPE) dippers come in a variety of handle lengths. The 12-foot handle is available as one piece or in a two-piece screw-together formation. All handles have a hook at end for hanging storage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat