Scienceware F371020003 Spinbar Rare Earth Oct 3" X 1/2"

Representative image only.
Scienceware Mfr # F371020003 – Item # EW-04775-00

$38.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)3
  • Diameter (in)0.5
  • Diameter (cm)1.27
  • DescriptionSpinbar Rare Earth Oct 3" X 1/2"

More About this Item

Samarium Cobalt magnet contains PTFE which provides strong coupling with drive magnets to reduce frequency of spinout. Ideal for viscous solutions, high speed stirring and extended stirring applications. Octagon shape with pivot ring creates strong turbulence with minimal clicking and friction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat