Scienceware F371020238 Spinbar Rare Earth Octagon Magnetic Stir Bar, 2" X 3/8"

Representative image only.
Scienceware Mfr # F371020238 – Item # EW-04775-04
Improves stirring efficiency by reducing frequency of spinouts
  • Ideal for viscous solutions, high-speed stirring and extended stirring applications
  • Autoclavable
  • 1 year warranty

PRODUCT OPTIONS

$41.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")2
  • Width (InchShort)3/8
  • Height (in)3/8;3/8
  • Length (in)2
  • Width (in)3/8
  • Length (cm)5.08
  • Width (cm)0.9525
  • Height (cm)0.9525
  • Diameter (in)0.375
  • Diameter (cm)0.9525
  • DescriptionSpinbar Rare Earth Oct 2\" X 3/8\"
  • Warranty1 year
1 Year Warranty

Key Features

  • Ideal for viscous solutions, high-speed stirring and extended stirring applications
  • Autoclavable
  • 1 year warranty

More About this Item

Samarium Cobalt magnet contains PTFE which provides strong coupling with drive magnets to reduce frequency of spinout. Octagon shape with pivot ring creates strong turbulence with minimal clicking and friction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat