Scienceware F42011-0000 Secador Refrigerator Ready Desiccator (Polycarbonate)

Representative image only.
Scienceware Mfr # F42011-0000 – Item # EW-08909-26
Moisture-free storage in refrigerators and freezers down to -4°F (-20°C)
  • Extra-deep body and pull-out shelf permit full use of refrigerator depth
  • Door opens from top down, allowing trouble-free access to desiccator contents
  • 3 month warranty

$385.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Interior Width (in)9.75
  • Interior Height (in)7.75
  • Interior Depth (in)14
  • Interior Width (cm)24.8
  • Interior Height (cm)19.7
  • Interior Depth (cm)35.6
  • Exterior Width (in)10
  • Exterior Height (in)8.5
  • Exterior Depth (in)15
  • Exterior Width (cm)25.4
  • Exterior Height (cm)21.6
  • Exterior Depth (cm)38.1
  • MaterialPolycarbonate
  • DescriptionSecador Refrigerator Ready Desiccator (Polycarbonate)
  • Warranty3 Months
3 Month Warranty

Key Features

  • Extra-deep body and pull-out shelf permit full use of refrigerator depth
  • Door opens from top down, allowing trouble-free access to desiccator contents
  • 3 month warranty

More About this Item

Small-footprint desiccator is specifically designed to be used in refrigerators and freezers to keep your valuable materials cold and moisture free, but can also be used anywhere in the lab. Uniquely designed top shelf holds three reusable desiccant canisters or up to two desiccant cartridges (sold separately) and the top position allows for maximum visibility of saturation status. The extra-long shelf has a built-in stop but can also be removed to create a single chamber space.

Clear chemical-resistant polycarbonate construction and stainless steel hardware make this desiccator rugged while providing quick visualization of contents. Features include a locking door latch that can be operated with one hand and wide rubber feet to prevent cabinet from sliding even on refrigerator racks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat