Scienceware H36703-0000 Micro Lab Spatula wOne Squared End, PTFE-Coated SS, 7.25" L, 2/Pk

Representative image only.
Scienceware Mfr # H36703-0000 – Item # EW-01019-18
  • PTFE coating is ideal for handling chemicals

PRODUCT OPTIONS

$103.00USD / Pkg of 2

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)7 1/4
  • Width (in)5/32
  • Overall Length (cm)18.42
  • Width (cm)0.4
  • Material304 Stainless Steel, PTFE-coated Stainless Steel
  • SterileNo
  • DescriptionMicro Lab Spatula wOne Squared End, PTFE-Coated SS, 7.25" L, 2/Pk

Key Features

  • PTFE coating is ideal for handling chemicals

More About this Item

PTFE-coated ends provide an inert surface for handling chemicals—prevents loss due to sticking. Coating is FDA compliant for direct food contact applications. Stainless steel rod with one flat, rounded end; ends measure 5⁄16" (0.8 cm) W x 2" (5.1 cm) L.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat