Scienceware Roxy M. Assorted Repeating Pipettor Tip Pack; 45/pk

Representative image only.
Scienceware Mfr # F373000100 – Item # EW-07897-94
Universal fit!
  • Fit most manual repeating pipettors including Roxy M™, Eppendorf® Multipette® 4780, Brand HandyStep® S, Fisherbrand® Repeating Pipetter, VWR® Repeating Pipettor, Gilson Distriman®, and Scilogex® StepMate Repeater Pipettor

PRODUCT OPTIONS

$151.00USD / Pkg of 45

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)5000
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)5
  • Wetted MatterialPolypropylene, polyethylene
  • Package OfAssorted Sizes
  • Compatible withRoxy M Repeating Pipettor
  • DescriptionAssorted Repeating Pipettor Tip Pack; 45/pk

Key Features

  • Fit most manual repeating pipettors including Roxy M™, Eppendorf® Multipette® 4780, Brand HandyStep® S, Fisherbrand® Repeating Pipetter, VWR® Repeating Pipettor, Gilson Distriman®, and Scilogex® StepMate Repeater Pipettor

More About this Item

Roxy M. nonsterile and individually wrapped sterile tips are nearly universal and fit most manual repeating pipettors. Sized to fit all applications, they indicate the capacity and the repetitive volumes each tip will dispense. A polyethylene inner plunger prevents the liquid from contacting any part of the pipette, eliminating the risk for contamination.

Assortment pack contains five tips of each size from 0.05 mL to 25 mL in non-sterile form, and five tips each of sizes 2.5 mL through 5.0 mL in sterile form—45 tips total.

Five size 0.05 mL (non-sterile)
Five size 0.5 mL (non-sterile)
Five size 1.25 mL (non-sterile)
Five size 2.5 mL (non-sterile)
Five size 5.0 mL (non-sterile)
Five size 12.5 mL (non-sterile)
Five size 25 mL (non-sterile)
Five size 2.5 mL (sterile)
Five size 5.0 mL (sterile)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat