Scienceware Roxy M. Non-Sterile Repeating Pipettor Tip, 0.05 mL, 100/pk

Representative image only.
Scienceware Mfr # F373000000 – Item # EW-07897-60
Universal fit!
  • Fit most manual repeating pipettors including Roxy M™, Eppendorf® Multipette® 4780, Brand HandyStep® S, Fisherbrand® Repeating Pipetter, VWR® Repeating Pipettor, Gilson Distriman®, and Scilogex® StepMate Repeater Pipettor

PRODUCT OPTIONS

$168.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)50
  • Max Volume (mL)0.05
  • Tip Volume (mL)0.05
  • Max Dispensing (mL)0.05
  • Accuracy (%)±6.00%
  • Wetted MatterialPolypropylene, polyethylene
  • Package OfBulk Packed
  • Compatible withRoxy M Repeating Pipettor
  • DescriptionNon-Sterile Repeating Pipettor Tip, 0.05 mL, 100/pk

Key Features

  • Fit most manual repeating pipettors including Roxy M™, Eppendorf® Multipette® 4780, Brand HandyStep® S, Fisherbrand® Repeating Pipetter, VWR® Repeating Pipettor, Gilson Distriman®, and Scilogex® StepMate Repeater Pipettor

More About this Item

Roxy M. nonsterile and individually wrapped sterile tips are nearly universal and fit most manual repeating pipettors. Sized to fit all applications, they indicate the capacity and the repetitive volumes each tip will dispense. A polyethylene inner plunger prevents the liquid from contacting any part of the pipette, eliminating the risk for contamination.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat