ScienTemp 86-01B Compact ultra-low freezer, benchtop, 230 VAC, 50 Hz

Representative image only.
ScienTemp Mfr # 86-01B (230VAC 50HZ) – Item # EW-44204-05
An ultra-low freezer that can sit on the benchtop!
  • Key locking door provides additional sample security
  • 18 month warranty

PRODUCT OPTIONS

$6,500.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)1
  • Freezer Capacity (Liters)28.3
  • Max Temperature - Freezer (° C)-50
  • Temperature Accuracy (° C)±1
  • Temperature ControlIntrLogic™ microprocessor
  • Number of Shelves4
  • AlarmYes
  • Cabinet ConstructionHeavy-gauge steel
  • DisplayLED
  • Power (VAC)208 / 230
  • Power (Hz)60
  • Power (Breaker)15 A
  • DescriptionCompact ultra-low freezer, benchtop, 230 VAC, 50 Hz
  • Warranty18 months
18 Month Warranty

Includes

an 8-ft cord with 3-prong plug on 115 VAC models only.

Key Features

  • Key locking door provides additional sample security
  • 18 month warranty

More About this Item

These compact ultra-low freezers are ideal for research applications and small sample storage. They fit easily on the benchtop or undercounter without taking up a lot of space. Freezers have a temperature range of –50 to –86°C and provide 1.0 cubic feet of storage space. Microprocessor control provides temperature accuracy of ±1°C and features an audible alarm and diagnostic capabilities.
Cabinets include CFC-free, foamed-in-place insulation that conserves energy and protects samples. Both benchtop and undercounter models have the display located at the top of the unit for easy viewing along with a top-mounted compressor. Chart recorders may be ordered separately. Freezers will accommodate up to four storage racks.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat