Scientific Industries ABI Digital Vortex-Genie® 2 Shaker, 230V Euro plug

Representative image only.
Scientific Industries Mfr # SI-A556 – Item # EW-04724-04
Specially configured for Applied Biosystems Microplate Protocols
  • Variable speed control allows slow shaking up to high vortexing
  • Designed for used in cold rooms or incubators
  • Digital display provides accuracy, reproducibility, and repeatability
  • For 230 VAC operation, with European plug
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)500
  • Max Speed (rpm)2850
  • Width (in)4.875
  • Height (in)6.5
  • Depth (in)6.5
  • Width (cm)122.2
  • Height (cm)16.5
  • Depth (cm)16.5
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)0.5
  • DescriptionDigital Vortex Shaker, 230V Euro plug
  • Warranty2 years parts & labor
2 Year WarrantyConformite Europeenne

Key Features

  • Variable speed control allows slow shaking up to high vortexing
  • Designed for used in cold rooms or incubators
  • Digital display provides accuracy, reproducibility, and repeatability
  • For 230 VAC operation, with European plug
  • 2 Years Parts & Labor Warranty

More About this Item

The ABI Digital Vortex Genie® 2 Shaker, designed for Applied Biosystems microplate protocols, provides digital control and display of both speed and time. It offers precise mixing action, repeatability, and reproducibility at all times.

The shaker features both touch and hands-free operation with increased timer range. Shake samples from 1 to 99 seconds in touch mode and 1 to 99 minutes in hands-free mode. Two continuous modes are also available. The continuous touch mode allows for uninterrupted operation until you release pressure on the optional 3” platform or pop-off cup. The hands-free continuous mode allows for unattended operation until you stop the cycle by pressing the start/stop button. The microplate adaptor securely holds 96- and 384-well plates.
Accepts all standard Genie attachments and accessories.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat