Scientific Industries Genie SI-1500 Orbital Shaker with Ratcheting Clamps; 120V

Representative image only.
Scientific Industries Mfr # SI-1500 – Item # EW-51820-82
Available in three platform versions for any type of container Can be used in cold room, incubator, and CO2 environments
  • Fully programmable

PRODUCT OPTIONS

$4,111.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)10
  • Max Speed (rpm)300
  • Max Load (lbs)26
  • Platform Length (in)18
  • Platform Width (in)18
  • Platform Length (cm)45.7
  • Platform Width (cm)45.7
  • Width (in)20
  • Height (in)5.125
  • Depth (in)23
  • Width (cm)50.8
  • Height (cm)13.0175
  • Depth (cm)58.42
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)2
  • DescriptionOrbital Shaker with Ratcheting Clamps; 120V

Includes

Cord and plug (Euro plug on 230V units).

Key Features

  • Fully programmable

More About this Item

These shakers allow you to create any mixing or shaking action, from a smooth vortex to sloshing aeration. Shakers feature variable speeds including orbit reverse, programmable acceleration and deceleration rates, and a built-in timer/alarm ranging from 1 minute to 99 hours. Ramping feature ensures smooth acceleration to desired speed while avoiding potential spills.

Orbital-Genie with Universal Ratcheting Clamps – provides the flexibility for using a mix of different size and shape vessels on a single platform. Unit is supplied with two ratcheting cushioned clamps. Extra ratcheting clamps for more than two rows of smaller vessels are optional.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat