Scientific Industries Genie SI-1702 Orbital Shaker with Adhering Mat; 230V

Representative image only.
Scientific Industries Mfr # SI-1702 – Item # EW-51820-98
Available in three platform versions for any type of container Can be used in cold room, incubator, and CO2 environments
  • Fully programmable
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)10
  • Max Speed (rpm)300
  • Max Load (lbs)26
  • Platform Length (in)18
  • Platform Width (in)18
  • Platform Length (cm)45.7
  • Platform Width (cm)45.7
  • Width (in)20
  • Height (in)5.125
  • Depth (in)23
  • Width (cm)50.8
  • Height (cm)13.0175
  • Depth (cm)58.42
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)1
  • DescriptionOrbital Shaker with Adhering Mat; 230V
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Fully programmable
  • 2 year warranty

More About this Item

These shakers allow you to create any mixing or shaking action, from a smooth vortex to sloshing aeration. Shakers feature variable speeds including orbit reverse, programmable acceleration and deceleration rates, and a built-in timer/alarm ranging from 1 minute to 99 hours. Ramping feature ensures smooth acceleration to desired speed while avoiding potential spills.

Orbital-Genie with Adhering Mat provides a flat platform with adhering rubber mat perfect for use with open containers. Patented material is naturally adhering. Rinse clean to renew adhering properties.

By removing the mat, the platform can also be used with flask clamps, sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat