Scientific Industries Genie SI-3000 MultiMagStir , Programmable 4-Position Stirrer; 120V

Representative image only.
Scientific Industries Mfr # SI-3000 – Item # EW-86575-00
Program parameters for up to nine distinct levels and store profiles in memory
  • Low-pofile design conserves precious laboratory bench space
  • Three power levels handle various viscosities
  • 2 year warranty

$1,170.00USD / Each

$197.50 - $273.00USD / Each

for an additional
$273.00USD / Each
for an additional
$197.50USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)14 3/4
  • Top Plate Width (in)12 3/4
  • Top Plate Length (cm)13.47
  • Top Plate Width (cm)32.39
  • Max Load Capacity (lbs)22
  • Max Load Capacity (kg)9.98
  • Low Speed (rpm)10
  • High Speed (rpm)1200
  • No. Of Stirring Positions4
  • Max Stirring Volume per position (Liters)1
  • Length (in)12 3/4
  • Width (in)14 3/4
  • Height (in)2
  • Length (cm)32.39
  • Width (cm)37.47
  • Height (cm)5.08
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionMultiMagStir , Programmable 4-Position Stirrer; 120V
  • Warranty2 year
Two year warrantyETL ListedUL Recognized

Key Features

  • Low-pofile design conserves precious laboratory bench space
  • Three power levels handle various viscosities
  • 2 year warranty

More About this Item

This four-position stirrer can be used at both high and low speed ranges with up to four 1-L beakers or three 1-L spinner flasks. Microprocessor-controlled electronics ensure precise, reproducible results over time without heat buildup or internal friction.
Versatile stirrer features four programming modes with digital display of setup and readings. Operate unit in manual mode for basic stir, reverse, and timed stirring functions. Setup mode is used to program and edit default parameters for manual operation. Automatic mode activates one of four user-defined profiles previously stored in memory. Profile mode lets you create, edit, and store up to four customized profiles; each profile can consist of up to nine independent stirring steps.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat