Scientific Industries Genie SI-5256 Digital Quadmag Mulriposition Stirrer, 230V

Representative image only.
Scientific Industries Mfr # SI-5256 – Item # EW-86575-24
Durable, reliable multiposition mixing
  • Ideal for use in cold rooms and incubators
  • Stir up to 2 L per position
  • 2 year warranty

PRODUCT OPTIONS

$1,267.00USD / Each

$189.00 - $262.00USD / Each

for an additional
$189.00USD / Each
for an additional
$262.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30.48
  • Top Plate Width (cm)30.48
  • Top Plate MaterialABS Plastic
  • Max Load Capacity (lbs)30
  • Max Load Capacity (kg)13.61
  • Low Speed (rpm)250
  • High Speed (rpm)1300
  • No. Of Stirring Positions4
  • Max Stirring Volume per position (Liters)2
  • Length (in)12 1/4
  • Width (in)12
  • Height (in)5
  • Length (cm)31.12
  • Width (cm)30.48
  • Height (cm)12.7
  • Plug TypeEuropean
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigital Quadmag Mulriposition Stirrer, 230V
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Ideal for use in cold rooms and incubators
  • Stir up to 2 L per position
  • 2 year warranty

More About this Item

This four-position stirrer features powerful magnets that will pull stir bars into position
and remain coupled even under the most demanding stirring conditions. The durable,
spill-resistant ABS/polycarbonate housing is designed to direct spills away from the internal
components. Internal ramping feature will gradually increase speed to the set point to
minimize splashing and improve control of the stir bar. Control speed with the graduated
analog dial

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat