Scientific Industries Genie Temp-Shaker 100 Orbital Shaking Incubator, 230 VAC; Euro Plug

Representative image only.
Scientific Industries Mfr # SI-G102 – Item # EW-51603-18
Unobstructed 360° view with clear lightweight cover
  • Minimal loss of temperature when door is open due to unique temperature flow
  • Quickly heat chamber to 98.6°F (37°C) in less than 3 minutes
  • Microprocessor-controlled shaking speed and temperature ensure accuracy
  • Runs on 230 VAC power and comes with European plug

PRODUCT OPTIONS

$2,700.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.75
  • Orbit Size (mm)19
  • Min Speed (rpm)20
  • Max Speed (rpm)100
  • Max Load (lbs)6.6
  • Max Load (kg)3
  • Platform Length (in)12
  • Platform Width (in)12
  • Platform Length (cm)30.5
  • Platform Width (cm)30.5
  • Width (in)17.6
  • Height (in)12
  • Depth (in)19
  • Width (cm)45
  • Height (cm)30.5
  • Depth (cm)48
  • Min Operating Temperature (° F)82.4
  • Max Operating Temperature (° F)167
  • Min Operating Temperature (° C)28
  • Max Operating Temperature (° C)75
  • DisplayDigital
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionOrbital Shaking Incubator, 230 VAC; Euro Plug

Key Features

  • Minimal loss of temperature when door is open due to unique temperature flow
  • Quickly heat chamber to 98.6°F (37°C) in less than 3 minutes
  • Microprocessor-controlled shaking speed and temperature ensure accuracy
  • Runs on 230 VAC power and comes with European plug

More About this Item

These shaking incubators ensure consistent and uniform temperatures of test samples due to unique airflow design. Chamber air is gently and continuously circulated and can easily be controlled via the large, easy-to-read digital display. All models feature variable-speed and temperature multi-vessel orbital shaking. Access samples in three easy ways — door, kickstand (back, left, or right), or removable cover.

The Genie Temp-Shaker 100 orbital shaking incubators feature a 20 to 100 rpm speed range with thermoplastic anti-slip rubber mat. The platform has raised edges to contain any minor spills that may occur during operation. The platform can accommodate up to 2-liter vessels with a 5-pound (2.3 kg) load capacity. Easily increase capacity with stacking tray accessory 51820-21, sold separately.

Achieve higher speeds with the Genie Temp-Shaker 300, which features a 35 to 300 rpm range. Choose from three options. GTS300 with universal ratcheting clamps provides flexibility for using a variety of different size and shape vessels or large vessels on a single platform. The GTS 300 with flask clamps shaker is ideal for accepting various size flasks or beakers (clamps sold separately). Utilize the GTS 300 with adhering mat for use with open containers and vessels that cannot be held by conventional clamps. The patented material provides natural adhering and can be easily cleaned to renew adhering properties.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat