SciMatCo SC5030 HDPE Benchtop Acid Storage Cabinet, 36 x 2.5 L bottle capacity

Representative image only.
SciMatCo Mfr # SC5030 – Item # EW-81780-30
Metal-free to eliminate corrosion problems!
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • Capacity (Liters)90
  • Capacity (Gal)23.8
  • Number of Shelves1
  • Width (in)29
  • Height (in)34 1/2
  • Depth (InchShort)22
  • Width (cm)73.7
  • Height (cm)87.6
  • Depth (cm)55.9
  • ColorWhite
  • Compliancemeets OSHA requirements for secondary containment and UFC, IFC requirements for non-reactive construction materials
  • Shipping Weight (lbs)161
  • DescriptionHDPE Benchtop Acid Storage Cabinet, 36 x 2.5 L bottle capacity
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

All models include a padlock with two keys. For safe storage of nitric acid, order compartment 81780-52 separately.

HDPE Cabinets are made of ¾" thick HDPE, plastic hinges, and feature liquid-tight welded interior seams.


Compliance: OSHA, UFC, IFC

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat