SciMatCo SC8051 Acid Storage Cabinet, Wood, Full-Lining; 30 x 2.5L Capacity

Representative image only.
SciMatCo Mfr # SC8051 – Item # EW-81780-04
Metal-free to eliminate corrosion problems!
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialWood
  • Capacity (Liters)75
  • Capacity (Gal)19.8
  • Number of Shelves1
  • Width (in)31
  • Height (in)36 1/2
  • Depth (InchShort)20
  • Width (cm)78.7
  • Height (cm)92.7
  • Depth (cm)50.8
  • ColorBlue
  • Compliancemeets OSHA requirements for secondary containment
  • Shipping Weight (lbs)154
  • DescriptionAcid Storage Cabinet, Wood, Full-Lining; 30 x 2.5L Capacity
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

All models include a padlock with two keys. For safe storage of nitric acid, order compartment 81780-52 separately.

Wood Cabinets are made of 1" (2.5 cm) thick plywood, wood hinges, and feature a liquid-tight floor trough, and chemical-resistant epoxy paint.

Compliance: OSHA

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat