Scotsman CUO515GA Ice-cube maker with air-cooled condenser, 84 Lbs/day production, 115 VAC

Representative image only.
Scotsman Mfr # CUO515GA – Item # EW-55100-05
  • Self-contained units eliminate the need to order a separate ice storage bin
  • Compact size allows convenient placement under standard 40''H laboratory benches
  • Slide-away door provides convenient and easy access to ice
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Condenser TypeAir-cooled
  • Capacity (lbs)24
  • Ice/24 hrs (lbs)84
  • Ice/24 hrs (kg)38
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionIce-cube maker with air-cooled condenser, 84 Lbs/day production, 115 VAC
  • Warranty3 year
3 Year WarrantyISO9001:2000 Certified SupplierNSF international certified

Key Features

  • Self-contained units eliminate the need to order a separate ice storage bin
  • Compact size allows convenient placement under standard 40''H laboratory benches
  • Slide-away door provides convenient and easy access to ice
  • 3 year warranty

More About this Item

Cubed Ice Makers are constructed of durable rust-free rotocast plastic for greater insulation and reduced melting of ice. Ice cube size is approx 7/8'' x 1/2'' x 1''.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat