Scroll Labs SVF-E0-100C Scroll Pump, 100 L/min, < 1 mbar; US Plug, 100 to 240 VAC

Representative image only.
Scroll Labs Mfr # SVF-EO-100PC – Item # EW-79500-08
Seal free, maintenance free, and oil free scroll vacuum pumps are innovative and easy to use
  • Their compact size is perfect for portable equipment
  • Can handle moisture and solvents without a ballast valve
  • Ultimate pressure can reach as low as 0.01 mbar
  • Has a speed up to 100 L/min with vacuum as low as 1 mbar
  • Comes with a US plug

PRODUCT OPTIONS

$2,952.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Free Air Capacity (CFM)3.5
  • Free Air Capacity (LPM)100
  • Max Vacuum (torr)0.75
  • Max Vacuum (mm Hg)0.75
  • Max Rotation Speed (rpm)4000
  • Inlet PortKF-25 or G 3/8"
  • Outlet PortKF-25 or G 3/8"
  • Noise Level55 dB
  • Min Operating Temperature (° F)-40
  • Min Operating Temperature (° C)-40
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • Power (VAC)100 to 240
  • Height (in)7.44
  • Width (in)9.29
  • Length (in)15.5
  • Height (cm)18.9
  • Width (cm)23.6
  • Length (cm)39.4
  • DescriptionUS plug

Includes

Vacuum pump, case, and 48 VDC AC adapter.

Key Features

  • Their compact size is perfect for portable equipment
  • Can handle moisture and solvents without a ballast valve
  • Ultimate pressure can reach as low as 0.01 mbar
  • Has a speed up to 100 L/min with vacuum as low as 1 mbar
  • Comes with a US plug

More About this Item

These scroll pumps feature patent protected floating scroll technology. Unlike standard scroll pumps that utilize a tip-seal to maintain sealing, these innovative scroll pumps are tip-seal free to eliminate downtime and expensive repairs.
Common applications that are perfect for these scroll pumps include rotary evaporation, distillation, botanical extraction, mass spectrometers, clean rooms, freeze drying, or gas analysis.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat