Seametrics SPT-100 Low-Flow Impeller Sensor, PTFE, 0.5 to 40 GPM

Representative image only.
Seametrics Mfr # SPT-100 – Item # EW-33110-35
Impeller design minimizes wear for long sensor life

PRODUCT OPTIONS

$1,160.00USD / Each

$388.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.5% full-scale
  • Accuracy±1% full-scale
  • Min Flow Rate (GPM)0.5
  • Max Flow Rate (GPM)40
  • Material ValvePTFE
  • Max Operating Temperature (° F)250
  • Max Operating Temperature (° C)121
  • Pressure Drop At Maximum Flow (PSID)24
  • Fluid TypeHigh Purity, High Viscocity
  • Output (Voltage)Yes
  • Output6 to 24 VDC pulse
  • DescriptionLow-Flow Impeller Sensor, PTFE, 0.5 to 40 GPM
Two year warranty

More About this Item

Each flow sensor uses a rotating turbine and a magnetic Hall-effect sensor to generate an electronic pulse proportional to flow rate. The controller converts these pulses into flow units. These low-flow sensors measure flow rates in pipe sizes from 3/8 to 1" NPT(F). Sensors generate a square wave pulse output that can be sent to flow controllers 33110-60 or -70 to display flow rate and total, batch controller 33112-52 which provides batch output control to multiple devices, or rate/total display 33112-50, which is a battery operated two-line display.


Choose from polypropylene (PP), PTFE, 316 stainless steel(SS), or brass sensors. Select PP sensors for general-purpose applications. Use PTFE sensors for high-purity, high-temperature applications. The 316 SS sensors should be

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat