Setra 2391-015WD-11-02-W-NN Differential Pressure Transmitter, 0 to 15" WC Unidirectional, 4-20mA

Representative image only.
Setra Mfr # 2391-015WD-11-02-W-NN – Item # EW-98074-40
  • Intrinsically safe design
  • ±0.14% full-scale accuracy
  • Fast warm-ups
  • Low thermal effects
  • <10 ms response
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.14% FS
  • Process Connection1/8\" - 27 NPT(F) internal
  • Electrical Connections2-wire, 2 foot cable
  • DescriptionSetra 239 Differential Pressure Transmitter, 0 to 15\" WC Unidirectional, 4-20mA
1 Year WarrantyConformite EuropeenneIntrinsically Safe

Key Features

  • Intrinsically safe design
  • ±0.14% full-scale accuracy
  • Fast warm-ups
  • Low thermal effects
  • <10 ms response
  • 1 year warranty

More About this Item

Sensor offers long term stability with high overpressure protection. Designed for HVAC control, leak detection, energy management, and environmental testing. A stainless steel diaphragm and insulated electrode form a variable capacitance sensor for simple and reliable pressure measurement. Models 98074-32 to 46 are unidirectional pressure mesasurement. Models 98074-48 to -62 are bidirectional pressure measurement.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat