Setra 256150CPG2M22 3000 Psig .1-5.1VDC Nema4 Xmtr

Representative image only.
Setra Mfr # 256130CPG2M22 – Item # EW-68445-04
  • FEATURES
  • High accuracy
  • NEMA 4/IP65
  • Wide operating temperature range
  • Compatible with a wide range of gases or liquids
  • Corrosive resistant all stainless steel wetted parts
  • Choice of voltage or current output
  • Operates on low cost unregulated power supply
  • Meets CE conformance standards
  • 1 year warranty
  • SPECS & DESCRIPTION

    Specifications & Description

    • Accuracy±0.13% full-scale
    • Min Pressure (PSI)0
    • Max Pressure (PSI)3000
    • Min Temperature (° F)-40
    • Max Temperature (° F)260
    • Min Temperature (° C)-40
    • Max Temperature (° C)125
    • Wetted Materials17-4PH SS
    • Process Connection1/4\" NPT(M)
    • Electrical Connections1/2\" conduit ports
    • Electrical terminationScrew terminals
    • Output0.1 to 5.1 VDC
    • Enclosure RatingNEMA 4, IP65
    • Housingaluminum
    • Media CompatibilityGases and liquids compatible with wetted materials
    • Description3000 Psig .1-5.1VDC Nema4 Xmtr
    • Warranty1 year
    • Power9 to 30 VDC
    1 Year Warranty

    Key Features

    • FEATURES
    • High accuracy
    • NEMA 4/IP65
    • Wide operating temperature range
    • Compatible with a wide range of gases or liquids
    • Corrosive resistant all stainless steel wetted parts
    • Choice of voltage or current output
    • Operates on low cost unregulated power supply
    • Meets CE conformance standards
  • 1 year warranty
  • More About this Item

    The Transducer is packaged in a die-cast aluminum enclosure that is specifically designed for NEMA4/IP65 service. The robust capacitive design is resistant to environmental effects, such as shock, vibration, temperature and EMI/RFI. Its stainless steel sensing element does not require isolation from corrosive media.

    Available in a wide variety of gauge pressure ranges, it also features adjustable potentiometers for zero and span settings..Only 3.6” high x 4.0” wide, the unit is designed for compact installations. The removable cover provides easy access to the internal terminal strip for wiring. Installation is quick and easy with 1/2 inch internal threaded conduit ports for electrical termination.

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat