Setra 370 0 TO 20 PSIA Digital Absolute Pressure Monitor, 0 to 20 psia

Representative image only.
Setra Mfr # 370_20A – Item # EW-98074-26
Pressure transfer standard
  • Altimeter calibration
  • Pressure switch setting
  • Min/Max tracking
  • Hi/Lo audible alarms
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.02% full-scale at 70°F (21°C)
  • Min Pressure (psia)0
  • Max Pressure (psia)20
  • Process Connection1/8\" NPT(F)
  • Unit Of Measurementpsi, mbar, hPa, mm Hg, \" Hg, mm WC, \" WC
  • Display6-digit LCD with annunciators for alarms, min/max, and engineering units
  • Battery Type110/220 VAC, 50/60 Hz
  • Electrical Connectionsterminal block
  • OutputRS-232
  • Media CompatibilityClean, dry air and noncondensable gases
  • DescriptionDigital Absolute Pressure Monitor, 0 to 20 psia
  • Warranty1 year
1 Year Warranty

Key Features

  • Altimeter calibration
  • Pressure switch setting
  • Min/Max tracking
  • Hi/Lo audible alarms
  • 1 year warranty

More About this Item

These barometric pressure monitors feature pressure and altitude data displayed on a 6-digit LCD; data is also accessible through a bidirectional RS-232 port. Numeric key pad provides easy access to engineering unit conversions, min/max tracking, entry of Hi/Lo alarm setpoints, nonlinear functions and calibration procedures.


Features:
0.02% full-scale accuracy
High resolution 6-digit LCD for pressure or altitude monitoring
Bidirectional RS-232 digital communications I/O port
Conversions for pressure and altitude
Digital altimeter setting indicator (DASI) and corrected altimeter mode
Programmable nonlinear functions

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat