Setra ASM Pressure Transmitter, 0-25 PSIG

Representative image only.
Setra Mfr # ASM1025PG2M11B3A00 – Item # EW-98075-06
ASIC electronics provide constant and accurate output in extreme temperatures
  • ±0.05% full-scale accuracy
  • Compact, NEMA 4X housing
  • Gauge and absolute ranges
  • 4 to 20 mA output
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.05% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)25
  • Min Temperature (° F)-40
  • Max Temperature (° F)185
  • Min Temperature (° C)-40
  • Max Temperature (° C)85
  • Wetted Materials17-4PH SS
  • Casestainless steel
  • Process Connection1/4\" NPT(F)
  • Unit Of Measurementpsi
  • Battery Type9 to 30 VDC
  • Electrical ConnectionsBayonet connector, male 6-pin
  • Output4 to 20 mA
  • Enclosure RatingNEMA 4X
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transmitter, 0-25 PSIG
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 65

Key Features

  • ±0.05% full-scale accuracy
  • Compact, NEMA 4X housing
  • Gauge and absolute ranges
  • 4 to 20 mA output
  • 1 year warranty

More About this Item

Setra's AccuSense ASM series of pressure transducers are perfect for high-accuracy pressure applications requiring robust construction. The grooved design and hydraphobic porous plug located at the top of the unit protects the recessed air vent from contaminants in industrial environments. The ASIC electronics provides constant and accurate output in temperature extremes. Compact transducer features a robust digital sensor for excellent stability and outstanding performance.

Order SecureCal™ calibrator 98075-95 to calibrate tansducers in the field — enables zero-tare and snap-span adjustment, factory calibration restore function, and two-line LCD/LED feedback.

Other configurations such as a 7/16”-20 SAE straight thread connection are available; contact an Application Specialist.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat