Setra SRPM-0R5WB-A1-E Room Pressure Monitor/Alarm, +/-0.5" WC, 24 VAC

Representative image only.
Setra Mfr # SRPM-0R5WB-A1-E – Item # EW-98074-06
Designed for critical low differential pressure applications
  • Touch-screen display
  • Password enabled
  • Local audible alarm
  • Variable alarm delay
  • Bar graph display
  • 1 year warranty

PRODUCT OPTIONS

$1,623.50USD / Each
$1,910.00USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale
  • Min Pressure (in WC)-0.5
  • Max Pressure (in WC)0.5
  • CaseFire-retardant plastic
  • Process Connection1/4\" hose barb
  • Unit Of Measurement\" WC
  • Display128 x 128 pixel, backlit LCD
  • Battery Type24 VAC
  • Electrical Connectionsterminal block
  • Output4 to 20 mA, 0 to 5 VDC, 0 to 10 VDC
  • Media CompatibilityAir and nonconductive, nonexplosive gases
  • DescriptionRoom Pressure Monitor/Alarm, +/-0.5\" WC, 24 VAC
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Touch-screen display
  • Password enabled
  • Local audible alarm
  • Variable alarm delay
  • Bar graph display
  • 1 year warranty

More About this Item

These room pressure monitors provide stringent pressure monitoring and alarming. The pressure monitor can be configured to monitor the positive or negative airflow in protected environments. Touch screen allows convenient fingertip access to menus that guide you through setup and operation.

Visual red and green LEDs and a local audible alarm to alert personnel to system status. The monitor also features a SPST relay output for remote indication of system status. True differential pressure is measured and displayed with 0.001 inches of water column resolution. Additional features include multiple selectable analog outputs, output and display averaging, and door status indication.



Applications - Pharmaceutical manufacturing, Semiconductor manufacturing, Cleanrooms, Research laboratories

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat