Sharp R-21LCF Microwave Oven, stainless steel, 0.95 cu ft, 1000 Watt, 120VAC

Representative image only.
Sharp Mfr # R-21LCFS – Item # EW-05015-01
Heat liquids and other general-purpose items fast and efficiently!
  • Stainless steel cavity for easy cleaning
  • Interior oven light and see-through door allow easy viewing of the heating chamber
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1
  • Capacity (Liters)28.31
  • Temperature Uniformity±5⁰C at 100⁰C
  • Chamber Width (in)13 7/8
  • Chamber Height (in)8 1/8
  • Chamber Depth (in)14 5/8
  • Chamber Width (cm)35.2425
  • Chamber Height (cm)20.6375
  • Chamber Depth (cm)37.1475
  • Exterior Width (in)20 1/2
  • Exterior Height (in)12 1/8
  • Exterior Depth (in)16
  • Exterior Width (cm)52.7
  • Exterior Height (cm)3.7975
  • Exterior Depth (cm)4.64
  • Control TypeAnalog
  • DisplayAnalog
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)15
  • Power (watts)1000
  • ConstructionStainless steel interior
  • DescriptionMicrowave Oven, stainless steel, 0.95 cu ft, 1000 Watt, 120VAC
  • Warranty1 Year
1 Year WarrantyNSF international certifiedUL Listed.

Key Features

  • Stainless steel cavity for easy cleaning
  • Interior oven light and see-through door allow easy viewing of the heating chamber
  • 1 year warranty

More About this Item

These commercial-grade microwave ovens are easy to clean and operate. Internal chamber is made of stainless steel for durability — won't pit, chip, scratch or corrode, even with tough everyday use.

Light-duty model 05015-01 offers 1000 watts of power with a cool gray cabinet and stainless steel door. Set heating time with a convenient six-minute illuminated dial timer. Times are clearly marked in 10, 15, and 30 second increments for easy-to-set, easy-to read convenience. Sturdy grab handle withstands daily demands and offers easy access.
What's included: 4-ft power cord with plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat