Shimadzu UV-1800 UV/Visible Scanning Spectrophotometer; 115 VAC

Representative image only.
Shimadzu Mfr # 220-92961-01 – Item # EW-83400-20
Powerful 1-nm resolution in a compact double-beam instrument
  • Extremely versatile with full functionality from 190 to 1100 nm
  • Control as a stand-alone unit or through a PC with included UVProbe software
  • PC interface and flash-drive data transfer via USB connectivity
  • Built-in validation software ensures operational accuracy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<0.02%T at 340 nm, 400 nm; <1.0%T at 198 nm
  • Source LampDeuterium; Tungsten-Halogen
  • Source Lamp Life2000 hours
  • Beam TypeDouble
  • Bandwidth1.0 nm
  • Min Wavelength (nm)190
  • Max Wavelength (nm)1100
  • Wavelength Accuracy±0.1 nm
  • Wavelength Reproducibility±0.1 nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)400
  • Min Photometric - Absorbance (A)-4
  • Max Photometric - Absorbance (A)4
  • Photometric Drift<0.0003 A/hr
  • DetectorSilicon photodiode
  • OutputUSB
  • Display TypeLCD (4.75" x 3.5")
  • Width (cm)45
  • Height (cm)49
  • Depth (cm)26
  • Width (in)17 45/64
  • Height (in)19 19/64
  • Depth (in)10 1/5
  • Power (Hz)60
  • DescriptionUV/Visible Scanning Spectrophotometer; 115 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Extremely versatile with full functionality from 190 to 1100 nm
  • Control as a stand-alone unit or through a PC with included UVProbe software
  • PC interface and flash-drive data transfer via USB connectivity
  • Built-in validation software ensures operational accuracy
  • 1 year warranty

More About this Item

The UV-1800 is an advanced high-resolution spectrophotometer utilizing a precision Czerny-Turner optical system. Operation can be either as a stand-alone instrument or as a PC-controlled instrument with the included UV Probe software. USB memory can be connected directly to the UV-1800 for simple data transfer and printing is possible with the optional screen-copy printer or printers that support PCL control codes.
Photometric Mode measures the absorbance or transmittance at a single wavelength or at multiple (up to eight) wavelengths. In multiple-wavelength measurement, calculations can be performed on the data obtained for up to four wavelengths, including the calculation of the difference between, or ratio of, the measurements obtained for two wavelengths.
Spectrum Mode obtains sample spectra using wavelength scanning. Changes in the sample can be tracked using repeated scans. Data processing operations, such as the enlargement or reduction of the spectra obtained, peak detection, and area calculations, are also possible.
Quantitation Mode generates a calibration curve from standard samples, and uses it to calculate the concentrations of unknown samples. Various combinations of wavelengths (1 to 3 wavelengths and derivatives) and calibration curves (K-factor and first-to-third order regression calibration curves) are possible.
Kinetics Mode measures the change in absorbance as a function of time, and calculates enzymatic activity values. You can select either the kinetics measurement method or the rate measurement method.
Time-Scan Mode measures the change in absorbance, transmittance, or energy as a function of time.
Multi-Component Quantitation Mode separately quantitates up to eight components mixed in a single sample. Pure components or mixtures of components can be used as standard samples.
Biomethod Mode is capable of analyzing DNA and proteins using the several common quantitation methods including quantitation of DNA or protein using the absorbance at 260/230 nm or 260/280 nm and protein quantitation via the Lowry method, BCA method, CBB method, Biuret method, and UV absorption method (direct measurement at 280 nm).
Security and validation functionality are also preprogrammed. Security functions allow you to restrict functions according to three user levels: administrator, developer, and operator. Automatic or semiautomatic validation functions include wavelength accuracy, wavelength repeatability, resolution, stray light, photometric accuracy, photometric repeatability, baseline flatness, baseline stability, and noise level. The operating time of the lamps can be recorded and displayed so that you can anticipate replacement and avoid downtime.

Available for sale in the United States only

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat