Shimpo DT-311A Digital Stroboscope; 115 VAC

Representative image only.
Shimpo Mfr # DT-311A – Item # EW-98806-33
Provides the illusion of “stopped motion”
  • High flash rate of up to 35,000 FPM
  • Manual flash controller knob
  • Highly accurate (±0.01% of reading)
  • Microprocessor-controlled
  • Synchronous output

$517.50USD / Each
$575.00USD / Each

$150.00USD / Each

for an additional
$150.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • RPM Accuracy (rpm)±0.01% of reading
  • Min Flash Range (fpm)40
  • Max Flash Range (fpm)35000
  • Display Type5 Digit LED
  • DescriptionDT311A Digital Stroboscope with external triggering, 115 VAC

Key Features

  • High flash rate of up to 35,000 FPM
  • Manual flash controller knob
  • Highly accurate (±0.01% of reading)
  • Microprocessor-controlled
  • Synchronous output
  • Flash timer control
  • Continuous duty cycle

More About this Item

The DT-311A stroboscope provides the illusion of “stopped motion.” By adjusting the strobe’s flash rate, equipment appears to be standing still or in slow motion. The stroboscope also measures rotational (RPM) or reciprocating (strokes per minute) speeds with the same precision as an electronic digital tachometer.
Ideally suited for printing inspection, motion analysis, preventive maintenance, and speed measurement of repetitive motion. The strobes provide timely data on vibrating parts, leaks, spray patterns and a variety of industrial and scientific operations. It is extremely easy to maneuver and operate via its lightweight and compact design and simplified user interface. Its rugged metal construction provides unequaled reliability in the harshest environments.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat