Shimpo FG-7006 Data Logging Gauge, 22 lb

Representative image only.
Shimpo Mfr # FG-7006 – Item # EW-93957-11
Use as a portable gauge or mount on a test stand—the display automatically rotates 180° for easy reading in either position
  • Measure tension and compression in three modes: track, peak, or auto-peak
  • Integrate gauge into a quality system using the comparator output for repetitive pass/fail results
  • Simple data logging at the push of a button or set for continuous data storage
  • Log data to a computer, or optional printer, with the USB and RS-232 outputs
  • Multilanguage menu for easy programming and operation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)350
  • Capacity (lbs)22
  • Capacity (kg)10
  • Capacity (g)10000
  • Capacity (Newtons)100
  • Resolution (oz)0.1
  • Resolution (lbs)0.005
  • Resolution (kg)0.001
  • Resolution (g)1
  • Resolution (Newtons)0.01
  • Accuracy±2.0% full-scale
  • Sampling Rate60 Hz
  • OutputUSB for communication to PC with application software; RS-232 for communication to optional printer or PC with application software; Analog comparator for over/under limit
  • Overload150% of full scale with analog bar display (LCD flashes beyond 110% of full scale)
  • DisplayReversible 2.1\" x 1.6\" (54 x 40 mm) LCD with backlight
  • Update Time (Hz)1000
  • HousingAluminum
  • Data Storage1000 internal data points which may be left as individual data points or broken up into program groups, and programmable high and low limits
  • Data OutputUSB
  • Operation ModeTrack, peak, auto-peak with alarm and memory/storage functionality
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)14
  • Max Operating RH (%)80
  • Min Operating RH (%)20
  • Height (in)1.4062
  • Width (in)2.9062
  • Length (in)5.7031
  • Height (cm)3.55
  • Width (cm)7.3
  • Length (cm)14.5
  • Battery life16 hours, battery icon will flash when low
    Adjustable auto-off feature (1 to 99 minutes)
  • BatteryRechargeable NiMH batteries
  • Power (VAC)110 to 240
  • DescriptionData Logging Gauge, 22 lb
  • Warranty1 year
1 Year Warranty

Key Features

  • Measure tension and compression in three modes: track, peak, or auto-peak
  • Integrate gauge into a quality system using the comparator output for repetitive pass/fail results
  • Simple data logging at the push of a button or set for continuous data storage
  • Log data to a computer, or optional printer, with the USB and RS-232 outputs
  • Multilanguage menu for easy programming and operation
  • 1 year warranty

More About this Item

Versatile gauge provides fast sampling results and great accuracy with a 1000 Hz sampling rate and ±0.2% accuracy full-scale. Internal memory of 1000 data points can be separated into groups allowing multiple tests to be recorded without interruption. Free data logging and graphing software can be used to transfer results to a PC for storage or further analysis, and set the gauge sampling rate from 0 to 60 readings per second.

Additional features include high/low set points with audible and visual alarms, and a comparator output for production line integration. Gauge has three operation modes: track, peak, and auto peak. Track mode is for real-time readings. Peak mode is for displaying the peak reading, which will display until a higher reading is measured. Auto peak mode is similar to peak mode, but the display will reset after a programmed time period.

Gauge body is ergonomically designed for handheld use, and made of aluminum for rugged use in a test stand. Display auto-rotates 180° to be easily seen from either position. Large, backlit display auto-rotates 180° to be easily read from either position. Plus the compression/tension icons and dual-labeled keypad allow for instant switching from push to pull testing for portable or test stand operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat