Shimpo FGV-1000HXY High Capacity Digital Force Gauge with Output, 1000 lb

Representative image only.
Shimpo Mfr # FGV-1000HXY – Item # EW-25302-92
No more reading upside down or craning your neck
  • Reversible display allows use as a handheld and mounted upside down
  • Dual-labeled keypad ensures easy operation in any orientation
  • Rechargeable batteries and AC line voltage compatibility increase versatility
  • View current force measurement or peak force for the test
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)1000
  • Capacity (kg)500
  • Capacity (Newtons)5000
  • Resolution (lbs)0.1
  • Resolution (kg)0.1
  • Resolution (Newtons)1
  • Accuracy±0.2% full scale
  • Sampling Rate1000 Hz
  • OutputUSB, RS-232, analog
  • Overload150% of full scale
  • Height (in)2.25
  • Width (in)3.25
  • Length (in)8.5
  • Height (cm)5.5
  • Width (cm)8.2
  • Length (cm)21.4
  • BatteryRechargeable NiMH batteries
  • Power (VAC)100 to 240
  • DescriptionHigh Capacity Digital Force Gauge with Output, 1000 lb
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

The 500 lb and 1000 lb capacity models also include two handles. The FGV models also include a USB cable.

Key Features

  • Reversible display allows use as a handheld and mounted upside down
  • Dual-labeled keypad ensures easy operation in any orientation
  • Rechargeable batteries and AC line voltage compatibility increase versatility
  • View current force measurement or peak force for the test
  • 1 year warranty

More About this Item

These high-capacity force gauges feature rugged construction and simple one-button operation while offering accurate results. The fast sampling rate provides enhanced test resolution, ideal for quality inspections, finished goods testing, or research and development. The 180° reversible display with dual-printed keypad makes use as either a handheld or a mounted gauge convenient and easy.

Choose the FGV series if you need to record and export test data to PC or if you require a built-in Hi-Lo comparator function to provide Go/No-Go testing. These models feature onboard memory for 1000 data points and offer the flexibility of using three outputs: USB, RS-232, and analog. Software is available for free download from the manufacturer's website.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat