Shimpo FGV-2XY Compact Gauge with USB, Analog, and RS-232 Output; 2 lb Capacity

Representative image only.
Shimpo Mfr # FGV-2XY – Item # EW-93951-33
On board statistics provides immediate results and analysis of test data
  • High accuracy +/-0.2% F.S., ideal for strict tolerances
  • Measure and record compression and tension tests- permits true “push-pull” testing
  • Rugged, ergonomic die cast aluminum construction allows usage on production floor
  • Variable display response rate aids viewing readings
  • Quick retrieval of peak measurement with a single push button
  • Flexible user preference with one button selection of up to 4 engineering units
  • Dual power capable with rechargeable battery or AC line voltage
  • Field calibration through keypad eliminates down time
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)32
  • Capacity (lbs)2
  • Capacity (kg)1
  • Capacity (g)1000
  • Capacity (Newtons)10
  • Resolution (oz)0.01
  • Resolution (lbs)0.001
  • Resolution (g)1
  • Resolution (Newtons)0.01
  • Accuracy±0.2% of full scale
  • Sampling Rate1000 Hz
  • OutputUSB, analog (±1 VDC) and RS-232 with selectable baud rate (2400, 4800, 9600, or 19,200 bps)
  • Overload200% of full scale
  • Display4-digit, 0.5 in H LCD
  • Full-Scale Deflection±0.2 mm
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)32
  • Height (in)5.75
  • Width (in)2.6875
  • Depth (in)1.5
  • Battery lifeApproximately 8 hrs
  • BatteryRechargeable NiMH batteries
  • Power (VAC)115
  • DescriptionCompact gauge with USB, analog, and RS-232 output, 2 lb capacity
  • Warranty1 year
1 Year Warranty

Key Features

  • High accuracy +/-0.2% F.S., ideal for strict tolerances
  • Measure and record compression and tension tests- permits true “push-pull” testing
  • Rugged, ergonomic die cast aluminum construction allows usage on production floor
  • Variable display response rate aids viewing readings
  • Quick retrieval of peak measurement with a single push button
  • Flexible user preference with one button selection of up to 4 engineering units
  • Dual power capable with rechargeable battery or AC line voltage
  • Field calibration through keypad eliminates down time
  • 1 year warranty

More About this Item

This series of force gauges is a versatile family of instruments perfect for quality inspections, finished goods testing, R&D, and other force related applications. These gauges cover ranges from a few ounces up to 200 lbs. A 180° reversible display and dual printed keypad allows usage as a portable gauge or mounted on a test stand. The 1000 Hz sample rate provides faster sampling, producing better resolution and more accurate results. One million operation load cell with superior overload protection provides a long-life, damage free product.

All models feature maximum data collection flexibility with three outputs: USB, RS-232, and analog. Onboard statistics calculations provide fast access to maximum, minimum, average, and standard deviation data. Additional features include 1,000-point continuous memory for reviewing data points and transferring to PC/Laptop, and a built-in Hi-Lo comparator function for easy ‘Go-No Go’ Testing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat