Shimpo MFD-04 Mechanical Force Gauge, 22 lb

Representative image only.
Shimpo Mfr # MFD-04 – Item # EW-25301-73
Dual scale (lb/kg) provides additional flexibility for multiple standard testing requirements
  • Mechanical design provides immediate response for instant analysis
  • Compact, lightweight, ergonomic design is perfect for handheld use
  • Easily mount on test stands with rear threaded inserts
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)22
  • Capacity (kg)10
  • Resolution (lbs)0.1
  • Resolution (kg)0.1
  • Accuracy±1% full scale
  • Overload120% of range
  • DisplayDual scale (lb/kg) analog
  • Operation ModeReal time and peak mode
  • Height (in)7.5
  • Width (in)2.3281
  • Depth (in)2
  • DescriptionMechanical Force Gauge, 22 lb
  • Warranty1 year
1 Year Warranty

Key Features

  • Mechanical design provides immediate response for instant analysis
  • Compact, lightweight, ergonomic design is perfect for handheld use
  • Easily mount on test stands with rear threaded inserts
  • 1 year warranty

More About this Item

These easy-to-use mechanical force gauges are all you need for your tension and compression force measurement applications. The gauges are perfect for both push and pull force testing in material testing, manufacturing, QC/QA, maintenance and inspection applications, and more.

Peak force operation and push-button reset allow you to quickly and easily conduct repetitive testing in an assembly line or in quality control applications. Both the real-time and peak function modes permit flexibility in viewing live readings or maximum recorded values.

The large dual scale displays readings in both pounds (lb) and kilograms (kg) reducing the chance of parallax reading errors and providing immediate measurement response times. Ergonomically designed, these gauges are extremely comfortable for handheld use, but you can also order the optional handle for loads over fifteen pounds.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat