Shimpo PT-121 Contact Tachometer, rpm, ft/min, feet

Representative image only.
Shimpo Mfr # PT-121 – Item # EW-25303-98
Simple-to-use, ergonomic contact tachometers for rotational speed applications
  • Lightweight, ergonomic design minimize user fatigue during extended use
  • Large, backlit LCD for easy viewing in dimly lit areas
  • Automatic recording of minimum, maximum, last value, and up to 96 logged readings
  • Measures rpm, ft/min, and feet (0.16 to 99,999 ft)
  • 1 year warranty

PRODUCT OPTIONS

$95.00USD / Each
Don't forget to order accessories for your tachometer.

SPECS & DESCRIPTION

Specifications & Description

  • Min RPM Range (rpm)0
  • Max RPM Range (rpm)19.999
  • RPM Resolution (rpm)0 to 999.9: 0.1
    above 1000: 1
  • RPM Accuracy (rpm)±0.05% + 1 digit
  • Surface Speed0.16 to 6559.6 ft/min
  • Display Type5-digit backlit LCD
  • MemoryMinimum, maximum, last value and up to 96 readings
  • Battery Type3 AAA (included)
  • Length (in)6 3/4
  • Height (in)1 3/8
  • Width (in)2 3/4
  • Length (cm)17
  • Height (cm)3.5
  • Width (cm)7
  • DescriptionContact Tachometer; rpm, ft/min, feet
  • Warranty1 year
Conformite Europeenne1 Year Warranty

Key Features

  • Lightweight, ergonomic design minimize user fatigue during extended use
  • Large, backlit LCD for easy viewing in dimly lit areas
  • Automatic recording of minimum, maximum, last value, and up to 96 logged readings
  • Measures rpm, ft/min, and feet (0.16 to 99,999 ft)
  • 1 year warranty

More About this Item

Use these compact digital contact tachometers to measure and analyze rotational speed, distance*, or linear speed. The meter automatically saves maximum, minimum, last recorded values, and up to 96 logged readings. View the measurements on the 5-digit backlit LCD. Select from metric or English unit model.

*There is no maximum, minimum, or data recall when measuring in feet or meters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat