Shimpo ST-5000 LED Stroboscope/Tachometer

Representative image only.
Shimpo Mfr # ST-5000 – Item # EW-54505-00
Combination unit saves time and money by eliminating the need for two separate products
  • Quick-mode selection provides instant communication between tachometer and stroboscope increasing efficiency
  • Flash rate multiplication selection with scroll dial accelerates the ability to achieve desired process speeds
  • Rotation mode uses the stopped image rate and automatically calculates a slow motion of the process for additional analysis capability
  • Adjustable flash duration for clearer images
  • Power-saving LED light source with rechargeable batteries provides extended operating time

$517.50USD / Each
$575.00USD / Each

$65.00 - $144.00USD / Each

for an additional
$144.00USD / Each
for an additional
$65.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Measuring Distance (in)59
  • Max Measuring Distance (cm)149.9
  • Min RPM Range (rpm)15
  • Max RPM Range (rpm)200000
  • RPM Accuracy (rpm)± 0.013% full-scale
  • Min Flash Range (fpm)15
  • Max Flash Range (fpm)99999
  • Flash DurationAdjustable
  • Display Type2.3" x 1.3"
  • Battery LifeUp to 10 hours
  • DescriptionLED Stroboscope/Tachometer

Includes

Reflective tape, AC battery charger and four AA rechargeable batteries.

Key Features

  • Quick-mode selection provides instant communication between tachometer and stroboscope increasing efficiency
  • Flash rate multiplication selection with scroll dial accelerates the ability to achieve desired process speeds
  • Rotation mode uses the stopped image rate and automatically calculates a slow motion of the process for additional analysis capability
  • Adjustable flash duration for clearer images
  • Power-saving LED light source with rechargeable batteries provides extended operating time

More About this Item

This combination unit is ideal for preventive maintenance programs for inspecting rotors, gears, vibration diagnostic equipment, textile equipment, printing production lines, fan balancing, and more. The laser tachometer functionality allows you to determine exact process speeds from a safe distance of up to 5 feet (1.5 meters) away from equipment. The push-button interface makes operation quick and easy and allows you to identify potential problems to keep your business and equipment running smoothly.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat