Analytik Jena Short/long-wave UV lamp; 4 watts, 254/365 nm wavelength, 115 VAC/60 Hz

Representative image only.
Analytik Jena Mfr # 95-0021-12 – Item # EW-09817-20
Get short or longwave UV light at the touch of a button.
  • 1 year warranty

PRODUCT OPTIONS

$568.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength254/365
  • Width (in)2 51/64
  • Height (InchShort)2
  • Depth (in)7 51/64
  • Width (cm)7.1
  • Height (cm)5.1
  • Depth (cm)19.8
  • Power (VAC)115
  • Power (watts)4
  • Power (Hz)60
  • Intensity (µW/cm2)760/720 at 3\"
  • DescriptionShort/long-wave UV lamp; 4 watts, 254/365 nm wavelength, 115 VAC/60 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Compact, short/long-wave lamp comes with two 4-watt tubes (254 and 365 nm). Each tube produces a distinct wavelength; no mixing of primary UV ranges occurs. Order optional lamp stand 09817-00 separately.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat