Sigma 11031/11030/13020/15020 Large Capacity Variable-Speed Swing-out Rotors; 16 place x 15 mL

Representative image only.
Sigma Mfr # 11031/11030/13020/15020 – Item # EW-17451-60
Optimize performance of your centrifuge

$762.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)3900
  • Min Speed (rpm)0
  • Max RCF x g2310
  • Rotor TypeSwing-out
  • Tube Sizes Accepted15 mL
  • Number Of Tubes Accepted16
  • Max Tube Length (mm)100
  • Max Tube Diameter (mm)30
  • DescriptionLarge Capacity Variable-Speed Swing-out Rotors; 16 place x 15 mL

Includes

sixteen 15-mL polystyrene tubes.

More About this Item

Compatible with Sigma large-capacity centrifuges models 17451-00 and -05.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat