Silastic Transfer Tubing, Silastic® Laboratory, 0.104" ID x 0.192" OD; 50 Ft

Representative image only.
Silastic Mfr # 2415585 – Item # EW-96115-18
Platinum-cured tubing for a wide range of applications
  • Global market leader in range of formulations for most extensive chemical compatibility

PRODUCT OPTIONS

Free Certificate of Comliance

$106.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationSilastic®
  • Tubing OD (in)3/16
  • Tubing OD (mm)4.9
  • Tubing ID (in)7/64
  • Tubing ID (mm)2.6
  • Wall Thickness (in)3/64
  • Wall Thickness (mm)1.1
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Min Temperature (° F)-65
  • Max Temperature (° F)480
  • Min Temperature (° C)-53
  • Max Temperature (° C)248
  • Length (ft)50
  • Length per Pack (ft)50
  • Length per Pack (m)15.2
  • Length (m)15.2
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)No
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsFDA;USP
  • DescriptionTransfer Tubing, Silastic® Laboratory, 0.104" ID x 0.192" OD; 50 Ft
Certificate of Compliance

Key Features

  • Global market leader in range of formulations for most extensive chemical compatibility

More About this Item

Applications: Pharmaceutical, biotech, filtration, and environmental analysis
Characteristics: Platinum-cured, nonpyrogenic, bacteria and fungus-resistant, extremely low extractables, and does not impart a taste or odor
Certifications: Exceeds USP Class VI Plastics Test requirements, elastomer and tubing are manufactured under Bulk Pharmaceutical cGMPs in a FDA compliant, ISO-9002-certified facility
Temperature range: –65°F to 480°F (–54°C to 249°C)
Sterilize: Autoclave or radiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat